Food Warmer, 4 qt, 350 W

  • Mfr # 72425

  • Zoro # G808662650


product price:  $439.99
/ea
Free Shipping & Returns

Key Features

Capacity
4 qt
Voltage
120V AC
Material
Stainless Steel
Overall Width
10 1/4 in
Weight
5.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72425
Zoro #
G808662650
UPC #
029419159017
Country of Origin
United States

Dimensions

Overall Width
10 1/4 in
Overall Depth
8 3/4 in
Overall Height
7 7/8 in
Cord Length
72 in

Details

Item
Food Warmer
Capacity
4 qt
Voltage
120V AC
Material
Stainless Steel
Weight
5.4 lb
Color
Black
Product Type
Food Warmer
Minimum Operating Temperature
80 Degrees F
Current
3 A
Wattage
350 W

Description

Food Warmer, Product Type Food Warmer, Capacity 4 qt, Overall Height 7 7/8 in, Overall Width 10 1/4 in, Overall Depth 8 3/4 in, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 80 Degrees F, Voltage 120V AC, Wattage 350 W, Current 3 A, Material Stainless Steel, Color Black, Cord Length 72 in, Weight 5.4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.