Cover, 12-1/2 In. Dia.
Mfr # 3912C
Zoro # G3739574
product price: $39.99
/eaKey Features
Material
Stainless Steel
Gauge
21
Outside Dia. (In.)
12 1/2 in
For Use With
6PTZ4, 6PTZ7
Handle Type
Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3912C
Zoro #
G3739574
UPC #
029419787852
Country of Origin
China
Dimensions
Outside Dia. (In.)
12 1/2 in
Bottom Diameter
12 1/2 in
Top Diameter
12 1/2 in
Overall Height
2 1/4 in
Details
Item
Cover
Material
Stainless Steel
Gauge
21
For Use With
6PTZ4, 6PTZ7
Handle Type
Welded
Product Type
Cover
NSF Certified
Yes
Non-Stick
No
Dishwasher Safe
No
Handle Material
Stainless Steel
Finish/Coating
Natural
Body Material
Stainless Steel
Handle Coating
Uncoated
Bottom Material
Stainless Steel
Body Color
Silver
Oven Safe
No
Description
Cover, Handle Material Stainless Steel, Handle Color Silver, Number of Handles 1, Oven Safe No, Product Type Cover, Body Color Silver, Body Material Stainless Steel, Bottom Diameter 12 1/2 in, Bottom Material Stainless Steel, Dishwasher Safe No, Finish/Coating Natural, Gauge 21 ga, Handle Type Welded, Non-Stick No, Overall Height 2 1/4 in, Handle Coating Uncoated, NSF Certified Yes, Top Diameter 12 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.