Cover, 14 In. Dia.
Mfr # 3914C
Zoro # G3667754
product price: $65.15
/eaKey Features
Material
Stainless Steel
For Use With
6PVA7
Gauge
21
Outside Dia. (In.)
14 in
Handle Type
Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3914C
Zoro #
G3667754
UPC #
029419787869
Country of Origin
China
Dimensions
Outside Dia. (In.)
14 in
Top Diameter
14 in
Overall Height
2 3/8 in
Bottom Diameter
15 in
Details
Item
Cover
Material
Stainless Steel
For Use With
6PVA7
Gauge
21
Handle Type
Welded
Product Type
Cover
Body Material
Stainless Steel
Finish/Coating
Natural
Bottom Material
Stainless Steel
Dishwasher Safe
No
Handle Material
Stainless Steel
Oven Safe
No
Non-Stick
No
Body Color
Silver
NSF Certified
Yes
Handle Coating
Uncoated
Description
Cover, Handle Material Stainless Steel, Handle Color Silver, Number of Handles 1, Oven Safe No, Product Type Cover, Body Color Silver, Body Material Stainless Steel, Bottom Diameter 15 in, Bottom Material Stainless Steel, Dishwasher Safe No, Finish/Coating Natural, Gauge 21 ga, Handle Type Welded, Non-Stick No, Overall Height 2 3/8 in, Handle Coating Uncoated, NSF Certified Yes, Top Diameter 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.