Zoro Homepage

Cutlery Holder, 4 Compartment

  • Mfr # 52654

  • Zoro # G2566401


product price: $21.19
/ea

Key Features

Material
Polyethylene
Width
11 7/8 in
Color
Gray
Number of Compartments
4
Height
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52654
Zoro #
G2566401
UPC #
029419092543
Country of Origin
United States

Dimensions

Width
11 7/8 in
Height
3 3/4 in
Length
21 5/8 in
Overall Height
3 3/4 in
Overall Width
21 5/8 in
Overall Length
11 7/8 in

Details

Item
Cutlery Holder
Material
Polyethylene
Color
Gray
Number of Compartments
4
Perforated/Solid
Solid
NSF Certified
No

Description

Cutlery Holder, Product Type Cutlery Box, Color Gray, Material Polyethylene, Number of Compartments 4, Overall Height 3 3/4 in, Overall Length 11 7/8 in, Overall Width 21 5/8 in, Perforated/Solid Solid, NSF Certified No

Restrictions

This item has been restricted from sale in the following states: NY, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.