
Dinner Fork, 7 1/2 in L, Silver, PK12
Mfr # 48221
Zoro # G1943690
product price: $29.29
/pk 12, $2.44/eaKey Features
Material
Stainless Steel
Pattern
Brocade
Type
Heavy Weight
Length
7 1/2 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48221
Zoro #
G1943690
UPC #
-
Country of Origin
China
Dimensions
Length
7 1/2 in
Details
Item
Dinner Fork
Material
Stainless Steel
Pattern
Brocade
Type
Heavy Weight
Finish
Chrome
Stainless Steel Grade
18/0
Description
Dinner Fork, Product Type Dinner Fork, Color Silver, Finish Chrome, Material Stainless Steel, Overall Length 7 1/2 in, Pattern Brocade, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.