Zoro Homepage

Dinner Knife, 8 7/8 in L, Silver, PK12

  • Mfr # 48222

  • Zoro # G1938328


product price: $42.29
/pk 12, $3.52/ea

Key Features

Material
Stainless Steel
Length
8 7/8 in
Pattern
Brocade
Type
Heavy Weight
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48222
Zoro #
G1938328
UPC #
-
Country of Origin
China

Dimensions

Length
8 7/8 in

Details

Item
Dinner Knife
Material
Stainless Steel
Pattern
Brocade
Type
Heavy Weight
Finish
Chrome
Stainless Steel Grade
18/0

Description

Dinner Knife, Product Type Dinner Knife, Color Silver, Finish Chrome, Material Stainless Steel, Overall Length 8 7/8 in, Pattern Brocade, Stainless Steel Grade 18/0, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.