Disher, Orchid
Mfr # 47147
Zoro # G0917847
product price: $16.69
/eaKey Features
Serving Utensil Capacity
Size 40
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Polypropylene
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47147
Zoro #
G0917847
UPC #
029419100040
Country of Origin
United States
Dimensions
Utensil Length
8 5/16 in
Utensil Width
1 9/16 in
Scoop Size
#40
Bowl Width
1 9/16 in
Details
Item
Disher
Serving Utensil Capacity
Size 40
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Polypropylene
Dishwasher Safe
Yes
Utensil Handle Color
Orchid
NSF Certified
Yes
Utensil Color
Stainless Steel
Product Type
Thumb Disher
Description
Disher, Scoop Size #40, Product Type Thumb Disher, Bowl Width 1 9/16 in, Capacity 0.8 oz, Handle Length 4 1/4 in, Material Stainless Steel, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.