Zoro Homepage

Diswasher Rack

  • Mfr # 5267110

  • Zoro # G403457132


product price: $36.89
/ea
Sold in multiples of 6 for $221.34

Key Features

Color
Light Green
Type
Full Size
Compartment Size (In.)
18 1/16 in x 18 1/16 in
Overall Height (In.)
4.125 in
Overall Width (In.)
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5267110
Zoro #
G403457132
UPC #
029419124404
Country of Origin
United States

Dimensions

Compartment Size (In.)
18 1/16 in x 18 1/16 in
Overall Height (In.)
4.125 in
Overall Width (In.)
19 3/4 in
Overall Depth (In.)
19.75 in
Inside Rack Width (In.)
18 1/16 in
Exterior Length (In.)
19 3/4 in
Inside Rack Length (In.)
18 1/16 in
Inside Rack Height (In.)
2 5/8 in
Exterior Width (In.)
19 3/4 in
Inside Rack Width
18 in
Overall Width
19 3/4 in
Exterior Length
19 3/4 in
Overall Height
4 1/8 in
Inside Width
18 in
Inside Rack Length
18 in
Compartment Size
3 9/16 x 3 9/16 x 4 1/4 in
Exterior Width
19 3/4 in
Overall Depth
19 3/4 in
Inside Length
18 in
Inside Rack Height
2 5/8 in

Description

Diswasher Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.