Zoro Homepage

Drain Box, Perforated, White

  • Mfr # 52616

  • Zoro # G2625226


product price: $33.89
/ea

Key Features

Color
White
Type
Perforated
Material
Plastic
Overall Height (In.)
5 in
Overall Length (In.)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52616
Zoro #
G2625226
UPC #
029419092222
Country of Origin
United States

Dimensions

Overall Height (In.)
5 in
Overall Length (In.)
20 in
Overall Width (In.)
15 in
Overall Length
20 in
Overall Height
5 in
Overall Width
15 in

Details

Item
Drain Tub
Color
White
Type
Perforated
Material
Plastic
Product Type
Drain Box
NSF Certified
No
Lid Included
No

Description

Drain Tub, Product Type Drain Box, Overall Height 5 in, Compatible Container Manufacturer Part Number Not Applicable, Lid Included No, Material Plastic, Color White, NSF Certified No, Overall Length 20 in, Overall Width 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.