Zoro Homepage

Egg Slicer, 10 Wires

  • Mfr # 47040

  • Zoro # G2836005


product price: $16.15
/ea

Key Features

NSF Certified
No
Material
Aluminum
Overall Diameter
4 1/2 in
Number of Slices
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47040
Zoro #
G2836005
UPC #
029419099573
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
4 1/2 in

Details

Item
Egg Slicer
NSF Certified
No
Material
Aluminum
Number of Slices
10

Description

Egg Slicer, Product Type Egg Slicer, Material Aluminum, Number of Slices 10, Overall Diameter 4 1/2 in, Overall Height 1 1/4 in, Overall Length 4 1/4 in, Overall Width 4 1/4 in, Dishwasher Safe No, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.