Zoro Homepage

Electric Induction Range

  • Mfr # 59500P

  • Zoro # G4191433


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Watts
1,800 W
Power Source
Electric
Number of Stations
1
Amps
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59500P
Zoro #
G4191433
UPC #
029419833221
Country of Origin
China

Dimensions

Cord Length
72 in
Overall Width
14 in
Overall Depth
15 1/4 in
Overall Height
3 in
Maximum Pan Size
10 1/4 in

Details

Item
Electric Induction Range
Voltage
120V AC
Watts
1,800 W
Power Source
Electric
Number of Stations
1
Amps
15 A
Display Type
Digital
Includes
Cord, Plug
Case Material
Stainless Steel
Top Material
Ceramic Glass
Plug Type
5-15P
Standards
FCC, NSF Certified, UL Listed
Current
15 A
Wattage
1,800 W
Minimum Operating Temperature
80 Degrees F
Weight
13 lb
Maximum Operating Temperature
525 Degrees F

Description

Electric Induction Range, Top Material Ceramic Glass, Power Source Electric, Maximum Operating Temperature 525 Degrees F, Minimum Operating Temperature 80 Degrees F, Overall Depth 15 1/4 in, Overall Height 3 in, Overall Width 14 in, Display Type Digital, Number of Stations 1, Voltage 120V AC, Case Material Stainless Steel, Cord Length 72 in, Current 15 A, Includes Cord, Plug, Maximum Pan Size 10 1/4 in, Plug Type 5-15P, Standards FCC, NSF Certified, UL Listed, Wattage 1,800 W, Weight 13 lb

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.