False Bottom, Sixth-Size, 5-1/16 x 4-3/8
Mfr # 20600
Zoro # G1781315
product price: $19.79
/eaKey Features
Material
Stainless Steel
Length
5 1/16 in
Width
4 3/8 in
Height
5/8 in
For Use With
All Sixth-Size Super Pan II Pans
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20600
Zoro #
G1781315
UPC #
029419035984
Country of Origin
United States
Dimensions
Length
5 1/16 in
Width
4 3/8 in
Height
5/8 in
Overall Width
4 3/8 in
Details
Item
False Bottom
Material
Stainless Steel
For Use With
All Sixth-Size Super Pan II Pans
Dishwasher Safe
No
Product Type
False Bottom
Oven Safe
No
NSF Certified
Yes
Compatible Pan Type
Sixth Size
Description
False Bottom, Overall Length 5 1/16 in, Dishwasher Safe No, Overall Width 4 3/8 in, Material Stainless Steel, Oven Safe No, Product Type False Bottom, Gauge 22 ga, NSF Certified Yes, Compatible Pan Type Sixth Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.