Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

False Bottom, Third-Size, 10-1/8 x 4-13/16

  • Mfr # 20300

  • Zoro # G0609226


product price: $27.69
/ea

Key Features

Material
Stainless Steel
Length
10 1/8 in
Width
4 13/16 in
Height
1/2 in
For Use With
All Third-Size Super Pan II Pans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20300
Zoro #
G0609226
UPC #
029419035861
Country of Origin
United States

Dimensions

Length
10 1/8 in
Width
4 13/16 in
Height
1/2 in
Overall Width
10 1/8 in

Details

Item
False Bottom
Material
Stainless Steel
For Use With
All Third-Size Super Pan II Pans
Product Type
False Bottom
Compatible Pan Type
Third Size
Dishwasher Safe
No
NSF Certified
Yes
Oven Safe
No

Description

False Bottom, Overall Length 4 3/4 in, Dishwasher Safe No, Overall Width 10 1/8 in, Material Stainless Steel, Oven Safe No, Product Type False Bottom, Gauge 22 ga, NSF Certified Yes, Compatible Pan Type Third Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.