Zoro Homepage

Flatware Cylinder, Wht, Nylon

  • Mfr # 52642

  • Zoro # G0496063


product price: $10.19
/ea

Key Features

Dishwasher Safe
No
Height
5 5/8 in
Color
White
NSF Certified
Yes
Overall Height
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52642
Zoro #
G0496063
UPC #
029419092444
Country of Origin
United States

Dimensions

Height
5 5/8 in
Overall Height
5 5/8 in
Cylinder Diameter
3 3/4 in

Details

Item
Flatware Cylinder
Dishwasher Safe
No
Color
White
NSF Certified
Yes

Description

Flatware Cylinder, Product Type Flatware Cylinder, Color White, Cylinder Diameter 3 3/4 in, Dishwasher Safe No, Material Nylon, Overall Height 5 5/8 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.