Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Processor Blade Assembly, 3/8 In.

  • Mfr # 484C

  • Zoro # G3618273


product price: $122.99
/ea
Free Shipping & Returns

Key Features

For Use With
6PVF0
For Use With Mfr. Model Number
402NC
Features
3/8 in Cuts
Length
6 11/16 in
Overall Width
5 91/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484C
Zoro #
G3618273
UPC #
029419791873
Country of Origin
United States

Dimensions

Length
6 11/16 in
Overall Width
5 91/100 in

Details

Item
Blade Assembly
For Use With
6PVF0
For Use With Mfr. Model Number
402NC
Features
3/8 in Cuts
Compatible with Manufacturer Model Number
402NC
Compatible Product Type
Food Processor
Compatible Manufacturer Model Number
402NC
Compatible Manufacturer Part Number
402NC
Compatible with Mfr. Model No.
402NC
For Use with Mfr Model Number
402NC
Compatible with Manufacturer Model No.
402NC
Compatible Pump Manufacturer Part Number
402NC
Compatible Mfr. Model Number
402NC

Description

Food Processor Blade Assembly,3/8 In., For Use With 6PVF0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.