Food Processor, Manual, 8 Section
Mfr # 700-4
Zoro # G3707313
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Width
9 in
Application
Fruits, Vegetables
Dishwasher Safe
Yes
Number of Cuts
8
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700-4
Zoro #
G3707313
UPC #
029419796359
Country of Origin
United States
Dimensions
Width
9 in
Details
Item
Food Processor
Application
Fruits, Vegetables
Dishwasher Safe
Yes
Number of Cuts
8
NSF Certified
Yes
Body Material
Polycarbonate
Description
Food Processor, Overall Width 9 3/4 in, Overall Length 9 in, Overall Height 15 1/4 in, Application Fruits, Vegetables, Dishwasher Safe Yes, Product Type Food Processor, Body Material Polycarbonate, Number of Cuts 8, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.