Zoro Homepage

Food Rethermalizer, 11 qt, 1,000 W

  • Mfr # 72175

  • Zoro # G008662689


product price: $781.99
/ea
Free Shipping & Returns

Key Features

Capacity
11 qt
Voltage
120V AC
Material
Aluminum
Color
Black
Includes
11 qt Inset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72175
Zoro #
G008662689
UPC #
029419154890
Country of Origin
United States

Dimensions

Overall Depth
15 3/4 in
Overall Width
16 1/2 in
Overall Height
11 1/2 in
Cord Length
72 in

Details

Item
Food Rethermalizer
Capacity
11 qt
Voltage
120V AC
Material
Aluminum
Color
Black
Includes
11 qt Inset
Weight
24.4 lb
Current
5.8 A
Minimum Operating Temperature
104 Degrees F
Wattage
1,000 W
Product Type
Rethermalizer

Description

Food Rethermalizer, Product Type Rethermalizer, Capacity 11 qt, Overall Height 11 1/2 in, Overall Width 16 1/2 in, Overall Depth 15 3/4 in, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature 104 Degrees F, Voltage 120V AC, Wattage 1,000 W, Current 5.8 A, Material Aluminum, Color Black, Cord Length 72 in, Includes 11 qt Inset, Weight 24.4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.