Zoro Homepage

Food Rethermalizer, 11 qt, 800 W

  • Mfr # 72021

  • Zoro # G908662680


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Capacity
11 qt
Voltage
120V AC
Material
Plastic, Stainless Steel
Color
Black/Silver
Overall Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72021
Zoro #
G908662680
UPC #
029419194230
Country of Origin
United States

Dimensions

Overall Depth
13 in
Overall Height
9 5/8 in
Overall Width
14 3/4 in
Cord Length
72 in

Details

Item
Food Rethermalizer
Capacity
11 qt
Voltage
120V AC
Material
Plastic, Stainless Steel
Color
Black/Silver
Weight
11.3 lb
Current
6.7 A
Wattage
800 W
Minimum Operating Temperature
104 Degrees F
Product Type
Rethermalizer

Description

Food Rethermalizer, Capacity 11 qt, Overall Height 9 5/8 in, Overall Width 14 3/4 in, Overall Depth 13 in, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature 104 Degrees F, Voltage 120V AC, Wattage 800 W, Current 6.7 A, Material Plastic, Stainless Steel, Color Black/Silver, Cord Length 72 in, Weight 11.3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.