Zoro Homepage

Food Rethermalizer, 14 qt, 1,440 W

  • Mfr # 72090

  • Zoro # G208662625


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Capacity
14 qt
Voltage
120V AC
Material
Stainless Steel
Color
Silver
Overall Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72090
Zoro #
G208662625
UPC #
029419154722
Country of Origin
United States

Dimensions

Overall Depth
22 in
Overall Height
9 1/2 in
Overall Width
14 in
Cord Length
72 in

Details

Item
Food Rethermalizer
Capacity
14 qt
Voltage
120V AC
Material
Stainless Steel
Color
Silver
Minimum Operating Temperature
104 Degrees F
Wattage
1,440 W
Product Type
Rethermalizer
Current
12 A

Description

Food Rethermalizer, Product Type Rethermalizer, Capacity 14 qt, Overall Height 9 1/2 in, Overall Width 14 in, Overall Depth 22 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 104 Degrees F, Voltage 120V AC, Wattage 1,440 W, Current 12 A, Material Stainless Steel, Color Silver, Cord Length 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.