Zoro Homepage

Food Rethermalizer, 14 qt, 700 W

  • Mfr # 72028

  • Zoro # G708662699


product price: $803.99
/ea
Free Shipping & Returns

Key Features

Capacity
14 qt
Voltage
120V AC
Material
Stainless Steel
Color
Black/Silver
Overall Width
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72028
Zoro #
G708662699
UPC #
029419376698
Country of Origin
United States

Dimensions

Overall Width
23 in
Overall Height
11 1/8 in
Overall Depth
13 1/8 in
Cord Length
72 in

Details

Item
Food Rethermalizer
Capacity
14 qt
Voltage
120V AC
Material
Stainless Steel
Color
Black/Silver
Weight
24.1 lb
Minimum Operating Temperature
104 Degrees F
Wattage
700 W
Product Type
Rethermalizer
Current
11.7 A

Description

Food Rethermalizer, Product Type Rethermalizer, Capacity 14 qt, Overall Height 11 1/8 in, Overall Width 23 in, Overall Depth 13 1/8 in, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature 104 Degrees F, Voltage 120V AC, Wattage 700 W, Current 11.7 A, Material Stainless Steel, Color Black/Silver, Cord Length 72 in, Weight 24.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.