Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Rethermalizer, 21.8 qt, 1,600 W

  • Mfr # 72788

  • Zoro # G308662624


product price: $1,383.99
/ea
Free Shipping & Returns

Key Features

Capacity
21.8 qt
Color
Black
Overall Width
13 3/4 in
Voltage
120V AC
Overall Height
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72788
Zoro #
G308662624
UPC #
029419724253
Country of Origin
United States

Dimensions

Overall Width
13 3/4 in
Overall Height
9 3/4 in
Overall Depth
28 3/4 in
Cord Length
72 in

Details

Item
Food Rethermalizer
Capacity
21.8 qt
Color
Black
Voltage
120V AC
Material
Stainless Steel
Includes
(3) Heavy-Duty 4 oz Black Kool-Touch(R) Ladles (4980420), (3) Hinged Inset Covers (47488), (3) Insets (78184), Adapter Plate (19188)
Product Type
Rethermalizer
Minimum Operating Temperature
104 Degrees F
Wattage
1,600 W
Current
13.3 A

Description

Food Rethermalizer, Capacity 21.8 qt, Overall Height 9 3/4 in, Overall Width 13 3/4 in, Overall Depth 28 3/4 in, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature 104 Degrees F, Voltage 120V AC, Wattage 1,600 W, Current 13.3 A, Material Stainless Steel, Color Black, Cord Length 72 in, Includes (3) Heavy-Duty 4 oz Black Kool-Touch(R) Ladles (4980420), (3) Hinged Inset Covers (47488), (3) Insets (78184), Adapter Plate (19188)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.