Zoro Homepage

Food Rethermalizer, 24.4 qt, 1,600 W

  • Mfr # 72051

  • Zoro # G408662685


product price: $913.99
/ea
Free Shipping & Returns

Key Features

Capacity
16 qt
Voltage
120V AC
Material
Plastic, Stainless Steel
Color
Black/Silver
Overall Width
13 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72051
Zoro #
G408662685
UPC #
029419429066
Country of Origin
United States

Dimensions

Overall Width
13 3/4 in
Overall Depth
28 3/4 in
Overall Height
13 1/4 in
Cord Length
72 in

Details

Item
Food Rethermalizer
Capacity
16 qt
Voltage
120V AC
Material
Plastic, Stainless Steel
Color
Black/Silver
Wattage
1,600 W
Product Type
Rethermalizer
Current
13.3 A
Minimum Operating Temperature
104 Degrees F

Description

Food Rethermalizer, Capacity 16 qt, Overall Height 13 1/4 in, Overall Width 13 3/4 in, Overall Depth 28 3/4 in, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature 104 Degrees F, Voltage 120V AC, Wattage 1,600 W, Current 13.3 A, Material Plastic, Stainless Steel, Color Black/Silver, Cord Length 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.