Food Rethermalizer, 7 qt, 800 W
Mfr # 72017
Zoro # G908662666
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Capacity
7 qt
Color
Black/Silver
Overall Width
14 3/4 in
Weight
10 lb
Material
Plastic, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72017
Zoro #
G908662666
UPC #
029419194216
Country of Origin
United States
Dimensions
Overall Width
14 3/4 in
Overall Height
9 5/8 in
Overall Depth
11 in
Cord Length
72 in
Details
Item
Food Rethermalizer
Capacity
7 qt
Color
Black/Silver
Weight
10 lb
Material
Plastic, Stainless Steel
Voltage
120V AC
Product Type
Rethermalizer
Wattage
800 W
Current
6.7 A
Minimum Operating Temperature
104 Degrees F
Description
Food Rethermalizer, Capacity 7 qt, Overall Height 9 5/8 in, Overall Width 14 3/4 in, Overall Depth 11 in, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature 104 Degrees F, Voltage 120V AC, Wattage 800 W, Current 6.7 A, Material Plastic, Stainless Steel, Color Black/Silver, Cord Length 72 in, Weight 10 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.