Zoro Homepage

Food Rethermalizer, 8 qt, 500 W

  • Mfr # 72040

  • Zoro # G808662681


product price: $854.99
/ea
Free Shipping & Returns

Key Features

Capacity
8 qt
Voltage
120V AC
Material
Aluminum, Stainless Steel
Color
Black
Overall Width
17 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72040
Zoro #
G808662681
UPC #
029419420056
Country of Origin
United States

Dimensions

Overall Width
17 1/4 in
Overall Height
12 3/8 in
Overall Depth
9 1/4 in
Cord Length
72 in

Details

Item
Food Rethermalizer
Capacity
8 qt
Voltage
120V AC
Material
Aluminum, Stainless Steel
Color
Black
Includes
(2) 4 1/8 qt Insets (78164), Hinge Covers (47486)
Product Type
Rethermalizer
Minimum Operating Temperature
80 Degrees F
Wattage
550 W
Current
9.2 A

Description

Food Rethermalizer, Product Type Rethermalizer, Capacity 8 qt, Overall Height 12 3/8 in, Overall Width 17 1/4 in, Overall Depth 9 1/4 in, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 80 Degrees F, Voltage 120V AC, Wattage 550 W, Current 9.2 A, Material Aluminum, Stainless Steel, Color Black, Cord Length 72 in, Includes (2) 4 1/8 qt Insets (78164), Hinge Covers (47486)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.