Zoro Homepage

Food Slicer, 120V, 2A, 12" Blade

  • Mfr # 40952

  • Zoro # G108662886


product price: $3,516.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
22 9/16 in
Overall Height
22 9/16 in
Includes
Safe Blade Removal Tool
Material
Cast Aluminum, Stainless Steel
Plug Type
5-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40952
Zoro #
G108662886
UPC #
671080468150
Country of Origin
Italy

Dimensions

Overall Width
22 9/16 in
Overall Height
22 9/16 in
Overall Depth
24 1/4 in
Cord Length
76 in
Maximum Slice Thickness
13/16 in
Blade Diameter
12 in

Details

Item
Food Slicer
Includes
Safe Blade Removal Tool
Material
Cast Aluminum, Stainless Steel
Plug Type
5-15
Features
35 Degrees Gravity Feed, Belt Driven, Receiving Tray, Removable Carriage
Voltage
120V
Standards
cULus, NSF/ANSI 8 Certified, UL EPH Classified
Horsepower
1/2 hp
Current
2 A
Frequency
60 Hz
Weight
77 lb

Description

Food Slicer, Blade Diameter 12 in, Maximum Slice Thickness 13/16 in, Overall Height 22 9/16 in, Overall Width 22 9/16 in, Overall Depth 24 1/4 in, Current 2 A, Voltage 120V, Horsepower 1/2 hp, Cord Length 76 in, Features 35 Degrees Gravity Feed, Belt Driven, Receiving Tray, Removable Carriage, Frequency 60 Hz, Includes Safe Blade Removal Tool, Material Cast Aluminum, Stainless Steel, Plug Type 5-15, Standards cULus, NSF/ANSI 8 Certified, UL EPH Classified, Weight 77 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.