Zoro Homepage

Food Slicer, 120V, 2A, 13" Blade

  • Mfr # 40955

  • Zoro # G708662880


product price: $6,132.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Width
25 3/16 in
Overall Height
24 1/4 in
Voltage
120V
Features
35 Degrees Gravity Feed, Carriage Tray Tilts Open with Zero Blade Exposure, Receiving Tray, Permanent Blade Rim Guard
Material
Cast Aluminum, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40955
Zoro #
G708662880
UPC #
671080468181
Country of Origin
Italy

Dimensions

Overall Width
25 3/16 in
Overall Height
24 1/4 in
Cord Length
76 in
Blade Diameter
13 in
Overall Depth
24 3/16 in
Maximum Slice Thickness
13/16 in

Details

Item
Food Slicer
Voltage
120V
Features
35 Degrees Gravity Feed, Carriage Tray Tilts Open with Zero Blade Exposure, Receiving Tray, Permanent Blade Rim Guard
Material
Cast Aluminum, Stainless Steel
Plug Type
5-15
Standards
cULus, NSF/ANSI 8 Certified, UL EPH Classified
Includes
Safe Blade Removal Tool
Frequency
60 Hz
Horsepower
1/2 hp
Weight
81 lb
Current
2 A

Description

Food Slicer, Blade Diameter 13 in, Maximum Slice Thickness 13/16 in, Overall Height 24 1/4 in, Overall Width 25 3/16 in, Overall Depth 24 3/16 in, Current 2 A, Voltage 120V, Horsepower 1/2 hp, Cord Length 76 in, Features 35 Degrees Gravity Feed, Carriage Tray Tilts Open with Zero Blade Exposure, Receiving Tray, Permanent Blade Rim Guard, Frequency 60 Hz, Includes Safe Blade Removal Tool, Material Cast Aluminum, Stainless Steel, Plug Type 5-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.