Zoro Homepage

Food Slicer, 120V, 4A, 12" Blade

  • Mfr # 40954

  • Zoro # G908662895


product price: $8,696.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Overall Width
22 5/8 in
Overall Height
24 7/8 in
Plug Type
5-15
Material
Anodized Aluminum, Stainless Steel
Standards
cULus, NSF/ANSI 8 Certified, UL EPH Classified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40954
Zoro #
G908662895
UPC #
671080468174
Country of Origin
Italy

Dimensions

Overall Width
22 5/8 in
Overall Height
24 7/8 in
Blade Diameter
12 in
Overall Depth
27 in
Maximum Slice Thickness
13/16 in
Cord Length
76 in

Details

Item
Food Slicer
Plug Type
5-15
Material
Anodized Aluminum, Stainless Steel
Standards
cULus, NSF/ANSI 8 Certified, UL EPH Classified
Voltage
120V
Features
35 Degrees Gravity Feed, Belt Driven, Kickstand, Removable Carriage
Includes
Safe Blade Removal Tool
Horsepower
1/2 hp
Frequency
60 Hz
Weight
115 lb
Number of Speeds
Variable
Current
4 A

Description

Food Slicer, Blade Diameter 12 in, Maximum Slice Thickness 13/16 in, Overall Height 24 7/8 in, Overall Width 22 5/8 in, Overall Depth 27 in, Current 4 A, Voltage 120V, Horsepower 1/2 hp, Cord Length 76 in, Features 35 Degrees Gravity Feed, Belt Driven, Kickstand, Removable Carriage, Frequency 60 Hz, Includes Safe Blade Removal Tool, Material Anodized Aluminum, Stainless Steel, Number of Speeds Variable, Plug Type 5-15, Standards cULus, NSF/ANSI 8 Certified, UL EPH Classified, Weight 115 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.