Zoro Homepage

Food Table, Hot, 4 Full Pans, H 61 1/4

  • Mfr # 38118

  • Zoro # G9812756


product price: $3,274.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Type
Hot
Watts
800 Per Well
Voltage
208 to 240V AC
Overall Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38118
Zoro #
G9812756
UPC #
029419411313
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Depth
32 in

Details

Item
Food Table
Material
Stainless Steel
Type
Hot
Watts
800 Per Well
Voltage
208 to 240V AC
Current
13.3 A
NSF Certified
Yes
Phase
Single
Food Station Type
Hot Food
Wattage
2400 to 3200 W
Number of Compartments/Wells
4
Holding Capacity
4 in Deep Pans

Description

Food Table, Wattage 2400 to 3200 W, Product Type Hot Food Counter, Color Silver, Current 13.3 A, Food Station Type Hot Food, Holding Capacity 4 in Deep Pans, Material Stainless Steel, Number of Compartments/Wells 4, Overall Height 34 in, Phase Single, NSF Certified Yes, Overall Depth 32 in, Voltage 208 to 240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.