Food Table, Hot, 5 Full Pans, H 76
Mfr # 38119
Zoro # G9812747
product price: $3,946.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel
Type
Hot
Voltage
208 to 240V AC
Watts
800 Per Well
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38119
Zoro #
G9812747
UPC #
029419411320
Country of Origin
United States
Dimensions
Overall Depth
32 in
Overall Height
34 in
Details
Item
Food Table
Material
Stainless Steel
Type
Hot
Voltage
208 to 240V AC
Watts
800 Per Well
Color
Silver
NSF Certified
Yes
Food Station Type
Hot Food
Wattage
3000 to 4000 W
Number of Compartments/Wells
5
Holding Capacity
4 in Deep Pans
Phase
Single
Current
16.6 A
Description
Food Table, Wattage 3000 to 4000 W, Product Type Hot Food Counter, Color Silver, Current 16.6 A, Food Station Type Hot Food, Holding Capacity 4 in Deep Pans, Material Stainless Steel, Number of Compartments/Wells 5, Overall Height 34 in, Phase Single, NSF Certified Yes, Overall Depth 32 in, Voltage 208 to 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.