Zoro Homepage

French Fry Cutter, 9/32 Cut

  • Mfr # 47715

  • Zoro # G0621835


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Dishwasher Safe
No
NSF Certified
No
Includes Mounting Hardware
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47715
Zoro #
G0621835
UPC #
029419101290
Country of Origin
Taiwan, Province of China

Details

Item
French Fry Cutter
Dishwasher Safe
No
NSF Certified
No
Includes Mounting Hardware
No

Description

French Fry Cutter, Handle Material Cast Iron, Cut Size 5/16 in, Mounting Hardware Included Not Applicable, Includes Mounting Hardware No, Dishwasher Safe No, Product Type French Fry Cutter, Body Material Stainless Steel, Overall Height 14 in, Overall Length 8 1/4 in, Overall Width 8 1/4 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.