French Fry Cutter Bracket
Mfr # 45682
Zoro # G0607817
product price: $79.79
/ea
Free Shipping & Returns
Key Features
Dishwasher Safe
No
NSF Certified
No
Includes Mounting Hardware
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45682
Zoro #
G0607817
UPC #
029419096787
Country of Origin
United States
Details
Item
French Fry Cutter Bracket
Dishwasher Safe
No
NSF Certified
No
Includes Mounting Hardware
No
Description
French Fry Cutter Bracket, Mounting Hardware Included Not Applicable, Includes Mounting Hardware No, Dishwasher Safe No, Product Type French Fry Cutter Bracket, Body Material Stainless Steel, Overall Height 1/2 in, Overall Width 8 1/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.