Zoro Homepage

French Whip, L 24 In, Aqua

  • Mfr # 47097

  • Zoro # G0650657


product price: $41.99
/ea

Key Features

Overall Width
1 1/16 in
Handle Color
Aqua
Overall Length
24 in
Blade Size
3 1/2 in W
Handle Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47097
Zoro #
G0650657
UPC #
029419401116
Country of Origin
China

Dimensions

Overall Width
1 1/16 in
Overall Length
24 in
Blade Size
3 1/2 in W
Handle Length
12 in

Details

Handle Color
Aqua
Item
Whip
Handle Material
Nylon
Style
French
Product Type
French Whip
Dishwasher Safe
No
Coated Handle
Yes
NSF Certified
Yes
Maximum Temperature
475 Degrees F

Description

Whip, Handle Material Nylon, Handle Color Aqua, Dishwasher Safe No, Overall Length 24 in, Handle Length 7 3/8 in, Maximum Temperature 475 Degrees F, Product Type French Whip, Coated Handle Yes, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.