Zoro Homepage

Fry Pan, 10", Aluminum, PK6

  • Mfr # 672110

  • Zoro # G608661976


product price: $155.99
/pk 6, $26.00/ea
Free Shipping & Returns

Key Features

Handle Color
Black
Oven Safe
No
Handle Material
Silicone
Finish/Coating
Natural
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
672110
Zoro #
G608661976
UPC #
029419564279
Country of Origin
United States

Dimensions

Top Diameter
10 in
Overall Height
2 11/16 in
Handle Length
7 15/16 in
Bottom Diameter
7 5/8 in

Details

Item
Fry Pan
Handle Color
Black
Oven Safe
No
Handle Material
Silicone
Finish/Coating
Natural
Body Material
Aluminum
Product Type
Fry Pan
Bottom Material
Metal
Non-Stick
Yes
NSF Certified
Yes
Dishwasher Safe
No
Body Color
Silver

Description

Fry Pan, Handle Material Silicone, Handle Color Black, Number of Handles 1, Handle Length 7 15/16 in, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Aluminum, Bottom Diameter 7 5/8 in, Bottom Material Metal, Dishwasher Safe No, Finish/Coating Natural, Gauge 8 ga, Handle Type Riveted, Non-Stick Yes, Overall Height 2 11/16 in, Handle Coating Not Applicable, NSF Certified Yes, Top Diameter 10 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.