Zoro Homepage

Fry Pan, 10", SS

  • Mfr # 692110

  • Zoro # G708662026


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Handle Color
Black
Bottom Material
Metal
Non-Stick
No
Product Type
Fry Pan
Bottom Diameter
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
692110
Zoro #
G708662026
UPC #
029419564576
Country of Origin
United States

Dimensions

Bottom Diameter
6 3/4 in
Top Diameter
10 1/2 in
Overall Height
2 1/2 in
Handle Length
6 3/8 in

Details

Item
Fry Pan
Handle Color
Black
Bottom Material
Metal
Non-Stick
No
Product Type
Fry Pan
Finish/Coating
Natural
Dishwasher Safe
No
Body Material
Stainless Steel
Oven Safe
No
Handle Material
Silicone
NSF Certified
Yes
Body Color
Silver

Description

Fry Pan, Handle Material Silicone, Handle Color Black, Number of Handles 1, Handle Length 6 3/8 in, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Stainless Steel, Bottom Diameter 6 3/4 in, Bottom Material Metal, Dishwasher Safe No, Finish/Coating Natural, Gauge 8 ga, Handle Type Riveted, Non-Stick No, Overall Height 2 1/2 in, Handle Coating Not Applicable, NSF Certified Yes, Top Diameter 10 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.