Fry Pan, 10", SS
Mfr # 692410
Zoro # G108661988
product price: $119.25
/ea
Free Shipping & Returns
Key Features
Handle Color
Black
Dishwasher Safe
No
Overall Height
2 1/2 in
Product Type
Fry Pan
Handle Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
692410
Zoro #
G108661988
UPC #
029419564620
Country of Origin
United States
Dimensions
Overall Height
2 1/2 in
Bottom Diameter
6 3/4 in
Top Diameter
10 1/2 in
Handle Length
8 5/16 in
Details
Item
Fry Pan
Handle Color
Black
Dishwasher Safe
No
Product Type
Fry Pan
Handle Material
Silicone
Finish/Coating
Nonstick-CeramiGuard(R) II
NSF Certified
Yes
Body Material
Stainless Steel
Non-Stick
Yes
Oven Safe
No
Bottom Material
Metal
Body Color
Black/Silver
Description
Fry Pan, Handle Material Silicone, Handle Color Black, Number of Handles 1, Handle Length 8 5/16 in, Oven Safe No, Product Type Fry Pan, Body Color Black/Silver, Body Material Stainless Steel, Bottom Diameter 6 3/4 in, Bottom Material Metal, Dishwasher Safe No, Finish/Coating Nonstick-CeramiGuard(R) II, Gauge 8 ga, Handle Type Riveted, Non-Stick Yes, Overall Height 2 1/2 in, Handle Coating Not Applicable, NSF Certified Yes, Top Diameter 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.