Zoro Homepage

Fry Pan, 8", Aluminum

  • Mfr # 672108

  • Zoro # G208661970


product price: $26.99
/ea

Key Features

Handle Color
Black
Product Type
Fry Pan
Finish/Coating
Natural
Non-Stick
Yes
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
672108
Zoro #
G208661970
UPC #
029419564262
Country of Origin
United States

Dimensions

Overall Height
3 1/8 in
Top Diameter
8 in
Bottom Diameter
5 3/4 in
Handle Length
7 1/8 in

Details

Item
Fry Pan
Handle Color
Black
Product Type
Fry Pan
Finish/Coating
Natural
Non-Stick
Yes
NSF Certified
Yes
Dishwasher Safe
No
Bottom Material
Metal
Handle Material
Silicone
Body Material
Aluminum
Oven Safe
No
Body Color
Silver

Description

Fry Pan, Handle Material Silicone, Handle Color Black, Number of Handles 1, Handle Length 7 1/8 in, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Aluminum, Bottom Diameter 5 3/4 in, Bottom Material Metal, Dishwasher Safe No, Finish/Coating Natural, Gauge 10 ga, Handle Type Riveted, Non-Stick Yes, Overall Height 3 1/8 in, Handle Coating Not Applicable, NSF Certified Yes, Top Diameter 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.