Zoro Homepage

Fry Pan, 8", Aluminum

  • Mfr # 672308

  • Zoro # G308662013


product price: $40.49
/ea
Sold in multiples of 6 for $242.94

Key Features

Handle Color
Black
Bottom Material
Metal
Product Type
Fry Pan
Overall Height
3 1/8 in
Finish/Coating
Nonstick-SteelCoat x3(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
672308
Zoro #
G308662013
UPC #
029419564361
Country of Origin
United States

Dimensions

Overall Height
3 1/8 in
Top Diameter
8 in
Bottom Diameter
5 3/4 in
Handle Length
7 1/8 in

Details

Item
Fry Pan
Handle Color
Black
Bottom Material
Metal
Product Type
Fry Pan
Finish/Coating
Nonstick-SteelCoat x3(TM)
Oven Safe
No
Non-Stick
Yes
NSF Certified
Yes
Handle Material
Silicone
Dishwasher Safe
No
Body Material
Aluminum
Body Color
Black/Silver

Description

Fry Pan, Handle Material Silicone, Handle Color Black, Number of Handles 1, Handle Length 7 1/8 in, Oven Safe No, Product Type Fry Pan, Body Color Black/Silver, Body Material Aluminum, Bottom Diameter 5 3/4 in, Bottom Material Metal, Dishwasher Safe No, Finish/Coating Nonstick-SteelCoat x3(TM), Gauge 10 ga, Handle Type Riveted, Non-Stick Yes, Overall Height 3 1/8 in, Handle Coating Not Applicable, NSF Certified Yes, Top Diameter 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.