Zoro Homepage

Fry Pan, 8", SS

  • Mfr # 692408

  • Zoro # G508661984


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Handle Color
Black
Top Diameter
8 11/16 in
Bottom Diameter
4 7/8 in
Overall Height
1 3/4 in
Dishwasher Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
692408
Zoro #
G508661984
UPC #
029419564613
Country of Origin
United States

Dimensions

Top Diameter
8 11/16 in
Bottom Diameter
4 7/8 in
Overall Height
1 3/4 in
Handle Length
7 3/8 in

Details

Item
Fry Pan
Handle Color
Black
Dishwasher Safe
No
Handle Material
Silicone
Finish/Coating
Nonstick-CeramiGuard(R) II
Body Material
Stainless Steel
Product Type
Fry Pan
Bottom Material
Metal
Non-Stick
Yes
Oven Safe
No
NSF Certified
Yes
Body Color
Black/Silver

Description

Fry Pan, Handle Material Silicone, Handle Color Black, Number of Handles 1, Handle Length 7 3/8 in, Oven Safe No, Product Type Fry Pan, Body Color Black/Silver, Body Material Stainless Steel, Bottom Diameter 4 7/8 in, Bottom Material Metal, Dishwasher Safe No, Finish/Coating Nonstick-CeramiGuard(R) II, Gauge 10 ga, Handle Type Riveted, Non-Stick Yes, Overall Height 1 3/4 in, Handle Coating Not Applicable, NSF Certified Yes, Top Diameter 8 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.