Fry Pan, 8", SS, PK6
Mfr # 692108
Zoro # G308662020
product price: $79.01
/pk 6, $13.17/ea
Free Shipping & Returns
Key Features
Handle Color
Black
Body Material
Stainless Steel
Product Type
Fry Pan
Oven Safe
No
Bottom Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
692108
Zoro #
G308662020
UPC #
029419564569
Country of Origin
United States
Dimensions
Top Diameter
8 11/16 in
Bottom Diameter
4 7/8 in
Overall Height
4 1/2 in
Handle Length
7 3/8 in
Details
Item
Fry Pan
Handle Color
Black
Body Material
Stainless Steel
Product Type
Fry Pan
Oven Safe
No
Bottom Material
Metal
Handle Material
Silicone
NSF Certified
Yes
Dishwasher Safe
No
Finish/Coating
Natural
Non-Stick
No
Body Color
Silver
Description
Fry Pan, Handle Material Silicone, Handle Color Black, Number of Handles 1, Handle Length 7 3/8 in, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Stainless Steel, Bottom Diameter 4 7/8 in, Bottom Material Metal, Dishwasher Safe No, Finish/Coating Natural, Gauge 10 ga, Handle Type Riveted, Non-Stick No, Overall Height 4 1/2 in, Handle Coating Not Applicable, NSF Certified Yes, Top Diameter 8 11/16 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.