Fry Pan, Aluminum, 9-3/4
Mfr # 672112
Zoro # G912483967
product price: $48.15
/eaKey Features
Gauge
8 ga
Overall Height
3 1/4 in
Oven Safe
No
Non-Stick
Yes
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
672112
Zoro #
G912483967
UPC #
029419564286
Country of Origin
United States
Dimensions
Overall Height
3 1/4 in
Bottom Diameter
9 3/4 in
Handle Length
8 3/16 in
Top Diameter
12 5/8 in
Details
Item
Fry Pan
Gauge
8 ga
Oven Safe
No
Non-Stick
Yes
Body Material
Aluminum
Product Type
Fry Pan
Handle Color
Black
Handle Type
Riveted
Bottom Material
Metal
NSF Certified
Yes
Finish/Coating
Natural
Dishwasher Safe
No
Handle Material
Silicone
Body Color
Silver
Description
Fry Pan, Handle Material Silicone, Handle Color Black, Number of Handles 1, Handle Length 8 3/16 in, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Aluminum, Bottom Diameter 9 3/4 in, Bottom Material Metal, Dishwasher Safe No, Finish/Coating Natural, Gauge 8 ga, Handle Type Riveted, Non-Stick Yes, Overall Height 3 1/4 in, Handle Coating Not Applicable, NSF Certified Yes, Top Diameter 12 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.