Fry Pan Cover, Dia 7 7/8
Mfr # 67312
Zoro # G2566812
product price: $20.69
/eaKey Features
Type
Flat Cover
Temp. Resistance (Deg. F)
180
Gauge
14
Outside Dia. (In.)
8 5/16 in
Handle Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67312
Zoro #
G2566812
UPC #
029419054329
Country of Origin
United States
Dimensions
Outside Dia. (In.)
8 5/16 in
Inside Dia. (In.)
7 7/8 in
Overall Height
1/2 in
Bottom Diameter
7 3/8 in
Top Diameter
7 7/8 in
Details
Item
Fry Pan Cover
Type
Flat Cover
Temp. Resistance (Deg. F)
180
Gauge
14
Handle Color
Black
Handle Type
Welded
Product Type
Fry Pan Cover
Non-Stick
No
Handle Coating
Antimicrobial
Finish/Coating
Natural
Oven Safe
No
Dishwasher Safe
No
Handle Material
Aluminum
Body Material
Aluminum
Bottom Material
Aluminum
Body Color
Silver
NSF Certified
Yes
Description
Fry Pan Cover, Handle Material Aluminum, Handle Color Black, Oven Safe No, Product Type Fry Pan Cover, Body Color Silver, Body Material Aluminum, Bottom Diameter 7 3/8 in, Bottom Material Aluminum, Dishwasher Safe No, Finish/Coating Natural, Gauge 14 ga, Handle Type Welded, Non-Stick No, Overall Height 1/2 in, Handle Coating Antimicrobial, NSF Certified Yes, Top Diameter 7 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.