Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fry Pan, Silver, 1-1/2 in. Inside D

  • Mfr # 400780

  • Zoro # G2424016


product price: $25.99
/ea

Key Features

Type
Non-stick
Overall Width (In.)
7 1/2 in
Overall Length (In.)
12 1/2 in
Overall Height (In.)
3 1/2 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400780
Zoro #
G2424016
UPC #
671080410661
Country of Origin
United States

Dimensions

Overall Width (In.)
7 1/2 in
Overall Length (In.)
12 1/2 in
Overall Height (In.)
3 1/2 in
Overall Depth (In.)
1 5/8 in
Inside Depth (In.)
1 1/2 in
Outside Dia. (In.)
7 1/2 in
Top Dia. (In.)
7 1/2 in
Bottom Dia. (In.)
4 3/4 in
Inside Dia. (In.)
7 in
Bottom Diameter
4 3/4 in
Overall Height
3 3/8 in
Top Diameter
7 in

Details

Item
Fry Pan
Type
Non-stick
Material
Aluminum
Handle
Riveted
For Use With
10815P, 67427, Mfr. No. 67327
Temp. Resistance (Deg. F)
450
Gauge
3.2 mm
Handle Color
Purple
Handle Type
Aluminum/Silicone
Color
Silver
Product Type
Fry Pan
Bottom Material
Aluminum
Oven Safe
No
Finish/Coating
Natural
Non-Stick
No
Body Color
Silver
NSF Certified
Yes
Handle Material
Silicone
Dishwasher Safe
No
Body Material
Aluminum

Description

Fry Pan, Handle Material Silicone, Handle Color Purple, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Aluminum, Bottom Diameter 4 3/4 in, Bottom Material Aluminum, Dishwasher Safe No, Finish/Coating Natural, Gauge 8 ga, Handle Type Riveted, Non-Stick No, Overall Height 3 3/8 in, NSF Certified Yes, Top Diameter 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.