Fry Pan, Silver, 2-1/4 in. Inside D
Mfr # 401280
Zoro # G2423989
product price: $69.69
/eaKey Features
Type
Non-stick
Overall Width (In.)
12 5/8 in
Overall Length (In.)
22 in
Overall Height (In.)
4 5/8 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401280
Zoro #
G2423989
UPC #
671080410708
Country of Origin
United States
Dimensions
Overall Width (In.)
12 5/8 in
Overall Length (In.)
22 in
Overall Height (In.)
4 5/8 in
Overall Depth (In.)
2 3/8 in
Outside Dia. (In.)
12 5/8 in
Top Dia. (In.)
12 5/8 in
Inside Dia. (In.)
11 7/8 in
Inside Depth (In.)
2 1/4 in
Bottom Dia. (In.)
9 3/4 in
Overall Height
4 1/2 in
Top Diameter
12 in
Bottom Diameter
9 3/4 in
Description
Fry Pan, Handle Material Silicone, Handle Color Purple, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Aluminum, Bottom Diameter 9 3/4 in, Bottom Material Aluminum, Dishwasher Safe No, Finish/Coating Natural, Gauge 8 ga, Handle Type Riveted, Non-Stick No, Overall Height 4 1/2 in, NSF Certified Yes, Top Diameter 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.