Full-Size Cover, Slotted
Mfr # 75210
Zoro # G0361417
product price: $50.89
/eaKey Features
Fits Pan Size
Full
Gauge
22 ga
Product Type
Steam Table Pan Cover
NSF Certified
Yes
Overall Width
12 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75210
Zoro #
G0361417
UPC #
029419038923
Country of Origin
United States
Dimensions
Fits Pan Size
Full
Overall Width
12 7/8 in
Overall Depth
1 3/16 in
Overall Length
20 15/16 in
Details
Item
Steam Table Pan Cover
Gauge
22 ga
Product Type
Steam Table Pan Cover
NSF Certified
Yes
Dishwasher Safe
No
Compatible Pan Type
Full Size
Freezer Safe
No
Perforated/Solid
Solid
Oven Safe
No
Anti-Jam
No
Pan Shape
Rectangular
Description
Steam Table Pan Cover, Overall Depth 1 3/16 in, Overall Length 20 15/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 7/8 in, Oven Safe No, Perforated/Solid Solid, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan Cover, Anti-Jam No, Compatible Pan Type Full Size, Gauge 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.