Full-Size Cover, Solid
Mfr # 77250
Zoro # G3175487
product price: $50.89
/eaKey Features
Fits Pan Size
Full
Gauge
22 ga
Product Type
Steam Table Pan Cover
Overall Length
20 15/16 in
Overall Depth
1 3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77250
Zoro #
G3175487
UPC #
029419039111
Country of Origin
United States
Dimensions
Fits Pan Size
Full
Overall Length
20 15/16 in
Overall Depth
1 3/16 in
Overall Width
12 7/8 in
Details
Item
Steam Table Pan Cover
Gauge
22 ga
Product Type
Steam Table Pan Cover
Freezer Safe
No
Oven Safe
No
Perforated/Solid
Solid
Dishwasher Safe
No
Pan Shape
Rectangular
NSF Certified
Yes
Compatible Pan Type
Full Size
Anti-Jam
No
Description
Steam Table Pan Cover, Overall Depth 1 3/16 in, Overall Length 20 15/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 7/8 in, Oven Safe No, Perforated/Solid Solid, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan Cover, Anti-Jam No, Compatible Pan Type Full Size, Gauge 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.