Full Size Sheet Pan, L 25 3/4
Mfr # 9002
Zoro # G2680054
product price: $24.29
/eaKey Features
Material
Aluminum
Color
Silver
Gauge
18 ga
Bakeware and Roast Pans Product Group
Sheet Pans
Type
Closed Bead
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9002
Zoro #
G2680054
UPC #
029419803767
Country of Origin
United States
Dimensions
Size
25 3/4 in L x 17 3/4 in W x 1 in D
Overall Length
25 13/16 in
Overall Depth
1 in
Sheet Pan Size
Full
Overall Width
17 7/8 in
Details
Item
Sheet Pan
Material
Aluminum
Color
Silver
Gauge
18 ga
Bakeware and Roast Pans Product Group
Sheet Pans
Type
Closed Bead
Product Type
Sheet Pan
Oven Safe
Yes
Perforation
Solid
Coating
Uncoated
Dishwasher Safe
No
NSF Certified
No
Bead Closure
Closed Bead
Freezer Safe
No
Description
Sheet Pan, Sheet Pan Size Full, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length 25 13/16 in, Overall Width 17 7/8 in, Overall Depth 1 in, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.