Zoro Homepage

Funnel, 13 oz.

  • Mfr # 84750

  • Zoro # G3049636


product price: $63.15
/ea

Key Features

Material
Stainless Steel
Dishwasher Safe
No
NSF Certified
No
Dia. (In.)
5 in
Capacity (Oz.)
13 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84750
Zoro #
G3049636
UPC #
029419040179
Country of Origin
China

Dimensions

Dia. (In.)
5 in
Overall Height (In.)
5 3/8 in

Details

Item
Funnel
Material
Stainless Steel
Dishwasher Safe
No
NSF Certified
No
Capacity (Oz.)
13 oz
Includes
1 1/2 in Long x 5/8 in dia Spout
Handle Included
No

Description

Funnel, Material Stainless Steel, Product Type Funnel, Capacity 13 oz, Dishwasher Safe No, Handle Included No, Overall Height 5 3/8 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.