Zoro Homepage

Funnel, 6 3/8 Oz

  • Mfr # 84740

  • Zoro # G0744527


product price: $57.99
/ea

Key Features

Material
Stainless Steel
Dishwasher Safe
No
NSF Certified
No
Capacity (Oz.)
6 3/8 oz
Overall Height (In.)
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84740
Zoro #
G0744527
UPC #
029419040162
Country of Origin
China

Dimensions

Overall Height (In.)
4 3/8 in
Handle Length (In.)
5-1/8
Dia. (In.)
4 1/8 in

Details

Item
Funnel
Material
Stainless Steel
Dishwasher Safe
No
NSF Certified
No
Capacity (Oz.)
6 3/8 oz
Handle Included
No

Description

Funnel, Material Stainless Steel, Product Type Funnel, Capacity 6.375 oz, Dishwasher Safe No, Gauge -, Handle Included No, Overall Height 4 3/8 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.