Zoro Homepage

Funnel, 64 oz.

  • Mfr # 84780

  • Zoro # G1990572


product price: $96.69
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Capacity
64 oz
Dishwasher Safe
No
NSF Certified
No
Dia. (In.)
8 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84780
Zoro #
G1990572
UPC #
029419040209
Country of Origin
China

Dimensions

Dia. (In.)
8 3/8 in
Overall Height (In.)
8 3/4 in
Overall Height
8 3/4 in

Details

Item
Funnel
Material
Stainless Steel
Capacity
64 oz
Dishwasher Safe
No
NSF Certified
No
Capacity (Oz.)
64 oz
Product Type
Funnel
Handle Included
No

Description

Funnel, Material Stainless Steel, Product Type Funnel, Capacity 64 oz, Dishwasher Safe No, Handle Included No, Overall Height 8 3/4 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.