Graduated Measure, 2 Qt
Mfr # 95640
Zoro # G0373843
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Capacity
2 qt
Material
Stainless Steel
Color
Gray
Product Type
Measuring Cup
Dry/Liquid
Dry, Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95640
Zoro #
G0373843
UPC #
029419040384
Country of Origin
United States
Dimensions
Overall Width
7 1/2 in
Overall Height
6 3/4 in
Details
Item
Graduated Measure
Capacity
2 qt
Material
Stainless Steel
Color
Gray
Product Type
Measuring Cup
Dry/Liquid
Dry, Liquid
NSF Certified
Yes
Number of Pieces
1
Graduation Subdivisions
1 cubic cm, 1 oz
Description
Graduated Measure, Diameter 3 9/16 in, Overall Height 6 3/4 in, Material Stainless Steel, Color Gray, Handle Length 4 5/16 in, Number of Pieces 1, Capacity 1.9 L, Dry/Liquid Dry, Liquid, Product Type Measuring Cup, Graduation Subdivisions 1 cubic cm, 1 oz, Overall Width 7 1/2 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.